Custom Showering TRAD SLDBR SET W/ MFUNC HD ORBR

Part #SHK449355  |  Item #8489776  |  Manufacturer Part #SH449355

$397.00 EACH

Type:

SHK449355

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Specifications

ADA Compliant: Yes

Collection: Custom Showering

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection Size: 1/2 in

Handle Type: Lever

Hose Included: No

Hose Length: 72 in

Maximum Pressure: 80 psi

Number of Handles: Single Handle

Pause Control: No

Slide Bar Height: 27 in

Type: SHK449355

Width: 3 in