Tub Spout in Brushed Nickel
Custom Showering Tub Spout in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2 in. CTS slip-fit connection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2018, ASME A112.18.105
- Application:
- Residential
- Base Plate Height:
- 3-1/2 in
- Base Plate Width:
- 3-1/2 in
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Custom Showering
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- MA Approved -:
- Yes
- Material:
- Brass, Zinc
- NSF Certified:
- No
- Origin:
- Global
- Spout Reach:
- 6-1/2 in
- Spray Type:
- Full
- Style:
- Modern
- Trim Only:
- No
- Tub Spout Type:
- Non-diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 7-1/4 in
- cUPC Certified:
- Yes