Signature Hardware
Custom Showering VINTAGE MFUNC H/SHWR & HOSE
Part #SHK449388 | Item #8489890 | Manufacturer Part #SH449388
Type:
SHK449388Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
This product includes

Signature Hardware Custom Showering Multi Function Hand Shower in Brushed Nickel
Part #: SHHS4050GZBN
Specifications
ADA Compliant: Yes
Application: Residential
Collection: Custom Showering
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Faucet Connection Size: 1/2 in
Faucet Material: Plastic
Flow Rate: 1.8 gpm
Hose Included: No
Hose Length: 60 in
Material Type: ABS
Maximum Pressure: 80 psi
Pause Control: No
Showerhead Function: Multi
Spray Type: Full, Full Spray w/ Massage, Massage
Type: SHK449388
-
Starting at $219.00
-
Starting at $89.00
-
Starting at $229.00
-
Starting at $308.00
-
Starting at $143.00
-
Starting at $128.00
-
Starting at $558.00
-
Starting at $419.00