Signature Hardware
Custom Showering VINTAGE MFUNC H/SHWR & HOSE
Part #SHK449390 | Item #8489859 | Manufacturer Part #SH449390
Type:
SHK449390How to get it:
Product Details
This product includes

Signature Hardware Custom Showering Multi Function Hand Shower in Oil Rubbed Bronze
Part #: SHHS4050GORB
Specifications
ADA Compliant: Yes
Application: Residential
Collection: Custom Showering
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Faucet Connection Size: 1/2 in
Faucet Material: Plastic
Flow Rate: 1.8 gpm
Hose Included: No
Hose Length: 60 in
Material Type: ABS
Maximum Pressure: 80 psi
Pause Control: No
Showerhead Function: Multi
Spray Type: Full, Full Spray w/ Massage, Massage
Type: SHK449390
-
Starting at $29.00
-
Starting at $329.00
-
Starting at $428.00
-
Starting at $279.00
-
Starting at $329.00
-
Starting at $153.00
-
Starting at $89.00
-
Starting at $399.00
-
Starting at $189.00
-
Starting at $448.00
-
Starting at $59.00
-
Starting at $608.00