*CVR* 36 MAHO VAN CAB GRAY WASH RECT UNDMNT ARCTIC WHITE QUARTZ 8

Part #SH477294  |  Item #9515802  |  Manufacturer Part #477294

Call for Pricing

Type:

SH477294

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Solid mahogany wood frame with engineered wood panels.
  • Has faux top drawers.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Porcelain sink has an overflow with an optional Chrome cover.
  • See installation instructions for directions to attach the vanity top and sink.

Specifications

Center Size: 8 in

Color Finish: Grey Wash

Depth: 22 in

Drain Location: Rear

Drain Opening: 1-1/2 in

Height: 34-1/4 in

Installation Type: Freestanding

Material: Mahogany, Quartz

Number Of Bowls: 1

Number Of Pieces: 3 Piece

Number of Holes: 3 Hole

Origin: Global

Product Type: Vanity

Sink Bowl Size: 18-1/8 in x 12-3/4 in x 4-1/8 in

Size: 36 in

Type: SH477294

Vanity Top Shape: Rectangle

Width: 36 in