*CVR* 3/8" OD X 12" BATHROOM SUPPLY

Part #SH417787  |  Item #7700017  |  Manufacturer Part #417787

$12.95 EACH

Type:

S417787
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • May be cut to desired length.
  • Non-corrugated and bendable.
  • Sold individually - order two when installing bathroom faucet.

Documents

Specifications

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 3/8 in

Length: 12 in

Material: Brass

Type: S417787

Weight: 1/2