*CVR* 60 MAHOGANY DOUBLE VANITY WITH UNDERMOUNT SINKS SKY GRAYARCTIC WHITE QUARTZ NO FAUCET HOLES

Part #SH480412  |  Item #9632682  |  Manufacturer Part #480412

Call for Pricing

Type:

SH480412

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Porcelain sink has an overflow with optional chrome cover.

Specifications

Application: Residential

Depth: 22 in

Drain Location: Rear

Drain Opening: 1-1/2 in

Height: 35-5/16 in

Installation Type: Freestanding

Material: Mahogany

Number Of Bowls: 2

Number Of Pieces: 5 Piece

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 16 in x 12-1/2 in

Product Type: Vanity

Right Bowl Size: 16 in x 12-1/2 in x 5 in

Sink Bowl Size Left: 16 in x 12-1/2 in x 5 in

Type: SH480412

Vanity Top Shape: Rectangle

Width: 61 in