7-1/4 in. Iron Shelf Bracket in Rust
Daisies 7-1/4 in. Iron Shelf Bracket in Rust
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold individually.
- Weight capacity per pair is 60 pounds.
- Bracket is 1-7/8" wide at mounting screws.
Specifications
- Capacity:
- 60 lbs
- Collection:
- Daisies
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Hardware Type:
- Bracket
- Height:
- 8 in
- Length:
- 7-1/4 in
- Material:
- Iron
- Product Type:
- Shelf Bracket
- Size:
- 1-1/8 in x 8 in
- Weight:
- 3.6 lb
- Width:
- 1-1/8 in