62-1/4 x 28-3/8 in. Freestanding Bathtub Offset Drain in White with Blacks Trim
Danae 62-1/4 x 28-3/8 in. Freestanding Bathtub Offset Drain in White with Blacks Trim
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Feet have built-in adjusters for use on uneven floors.
- Dimensions: 59" L x 30-1/2" W x 26-1/2" H (± 1/2"). Water Depth To Overflow : 13" Water Capacity (Gallons): 34. Tub Weight Uncrated (lbs): 313 Tub Weight Crated (lbs): 456
Specifications
- Application:
- Residential
- Basin Length:
- 40-1/2 in
- Basin Width:
- 16-7/16 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 62 gal
- Collection:
- Danae
- Color Finish Category:
- Blacks
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Offset
- Faucet Included:
- No
- Floor to Overflow Height:
- 14-9/16 in
- Height:
- 22-1/2 in
- Installation Type:
- Freestanding
- Length:
- 62-1/4 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 22-1/2 in
- Overall Length:
- 62-1/4 in
- Overall Width:
- 28-3/8 in
- Overflow Included:
- Yes
- Size:
- 62-1/4 in x 28-3/8 in x 22-1/2 in
- Soaking Depth:
- 15-1/4 in
- Weight:
- 142 lb
- Width:
- 28-3/8 in