This product requires certification to purchase.

Deck Plate in Stainless Steel

You last purchased this on
 
Signature Hardware

Deck Plate in Stainless Steel

  • Fast #
  • Part #OBPF1F80017ZSS
  • Item #8116886
5 out of 5 Customer Rating
You last purchased this on
 
Signature Hardware

Deck Plate in Stainless Steel

  • Fast #
  • Part #OBPF1F80017ZSS
  • Item #8116886
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Deck Plate
WaterSense Labeled:
No