Decorative 1-1/2 in. Brass Square Cabinet Knob in Antique Brass

Part #SH282149  |  Item #7895214  |  Manufacturer Part #282149

Color/Finish: Antique Brass

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Measures 1-1/2" L x 1-1/2" H.
  • Includes fastening hardware.

Documents

Specifications

Collection: Decorative

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Hardware Type: Knob

Height: 1-1/2 in

Length: 1-1/2 in

Material: Brass

Product Type: Cabinet Knob

Shape: Square

Size: 1-1/2 in x 1-1/2 in

Width: 1-1/2 in