Decorative 1-1/2 in. Brass Square Cabinet Knob in Brushed Nickel

Part #SH282151  |  Item #7895175  |  Manufacturer Part #282151

Color/Finish: Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Measures 1-1/2" L x 1-1/2" H.
  • Includes fastening hardware.

Documents

Specifications

Collection: Decorative

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Hardware Type: Knob

Length: 1-1/2 in

Material: Brass

Product Type: Cabinet Knob

Shape: Square

Size: 1-1/2 in x 1-1/2 in