DESCRIPTION

  • For use with filtration units
  • Not compatible with reverse osmosis systems
  • Brass construction, exposed pop-up drain without overflow

Signature Hardware Decorative 1 Hole Deck Mount Cold Beverage Faucet with Single Lever Handle in Polished Chrome

SH111CP

Manufacturer Part #: 149273

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Decorative
Dispenser Only
Yes
Faucet Connection
UNS
Faucet Connection Size
7/16 in
Faucet Height
6-3/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Monoblock
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Deck Thickness
2 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Reverse Osmosis Compatible
Yes
Side Spray
No
Spout Type
High Arc
Trim Only
No
UL Listed
No

Print