2-3/4 in. Residential Door Hinge in Rust
Decorative 2-3/4 in. Residential Door Hinge in Rust
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty spring automatically closes screen door.
- Rust finish is oxidized iron, a living finish.
- Weight limit per hinge is 25 lbs.
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Collection:
- Decorative
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Door Hardware Type:
- Door Hinge
- Height:
- 2-3/4 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Style:
- Mission
- WaterSense Labeled:
- No