2 in. Drain Tailpiece in Brushed Nickel
Decorative 2 in. Drain Tailpiece in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass feet with White powder coat finish.
- 66" Dimensions: 66" L x 30" W x 26" H (± 1/2"). Water capacity: 42 gallons. Weight uncrated/crated: 300/390 lbs.
Specifications
- Application:
- Residential
- Collection:
- Decorative
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 12-3/8 in
- Length:
- 2 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Drain Tailpiece
- Size:
- 2 in x 2 in x 12-3/8 in
- Weight:
- 2 lb
- Width:
- 2 in