DESCRIPTION

  • Designed for concealed installations
  • Less piping
  • Includes trim kit
  • Finish applies to trim only

Signature Hardware Decorative 22 in. Plastic Cable Drain in PVD Brushed Nickel

SH644BN

Manufacturer Part #: SH644BN

Color/Finish

 

SPECIFICATIONS

Brand Model Compatibility
17 in - 22 in Tubs
Cable Length ft
2.25 ft
Collection
Decorative
Connecting Pipe
No Piping
Drain Body Material
Plastic
Drain Installation Type
Through Floor
Fits Pipe Size
2 in
Type
SH644BN

Print