27 in. PVC Cable Drain in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

27 in. PVC Cable Drain in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

27 in. PVC Cable Drain in Oil Rubbed Bronze

  • Fast #
  • Part #SH642ORB
  • Item #4290162
  • Manufacturer Part #446724
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Less piping
  • Includes trim kit
  • Designed for concealed installations
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Application:
Residential
CSA Certified:
CSA B125.2-15
Cable Length (ft):
2.91 ft
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Connecting Pipe:
No Piping
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Drain Included:
Yes
Drain Installation Type:
Through Floor
Faucet Connection Size:
1-7/8 in
Fits Pipe Size:
2-1/4 in
IAPMO Listed -:
No
MA Approved -:
Yes
Material:
Plastic
Overflow Included:
Yes
Product Type:
Tub Drain
Trim Only:
Yes
Tub Depth:
27 in
WaterSense Labeled:
No
Weight:
1 lb