4-1/2 in. Residential Door Hinge in Brushed Nickel

You last purchased this on
 
Signature Hardware

Decorative 4-1/2 in. Residential Door Hinge in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Decorative 4-1/2 in. Residential Door Hinge in Brushed Nickel

  • Fast #
  • Part #SH325967
  • Item #7714710
  • Manufacturer Part #325967
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Weight limit per pair is 8 lbs.
  • Includes fastening hardware.
  • Overall dimensions: 5-1/4" W x 4-1/2" H.
  • Requires Certification

Specifications

ANSI:
ANSI A156.14 – 2013
Application:
Residential
Collection:
Decorative
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Door Hardware Type:
Door Hinge
Height:
4-1/2 in
MA Approved -:
No
Material:
Brass
WaterSense Labeled:
No
Width:
5-1/4 in