Two Handle Bridge Kitchen Faucet in Brushed Nickel
This product has been replaced by
Manufacturer Part #480800
Delilah Two Handle Bridge Kitchen Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal lever handles with porcelain "HOT" and "COLD" buttons.
- Ceramic disc cartridges.
- Made of solid brass.
- Side spray measures: 2" L x 2-1/4" W
- Four-hole installation.
- Includes solid brass side spray.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 61-2012
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.1-18
- Collection:
- Delilah
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.6 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Bridge
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 61, NSF 61-2012
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 7-1/2 in
- Spout Reach:
- 8-3/4 in
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Width:
- 10 in