This product requires certification to purchase.

Left Handed Solid Brass Dummy Door Lever Set in Matte Black

Signature Hardware

Delory Left Handed Solid Brass Dummy Door Lever Set in Matte Black

  • Fast #
  • Part #SH479318
  • Item #9587162
  • Manufacturer Part #479318
5 out of 5 Customer Rating
Brand image
Signature Hardware

Delory Left Handed Solid Brass Dummy Door Lever Set in Matte Black

  • Fast #
  • Part #SH479318
  • Item #9587162
  • Manufacturer Part #479318
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes all necessary operating parts and installation hardware.
  • Constructed of solid brass.
  • Mounting hardware is included for easy installation.
  • Lend any door an eye-catching finishing touch with the Delory Solid Brass Dummy Interior Door Set.
  • Smart and stylish piece is sure to capture attention with its vintage-inspired design.
  • A burnished look lends it an old-world appeal.
  • The durable brass construction ensures it will stand the test of time.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-1/4 in
Height
4 in
Width
6 in
Characteristics & Features
Collection
Delory
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Material
Brass
Handle Type
Left Handed
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Style
Industrial Modern
Warranty & Product Information
Application
Residential
UPC
781889846049