18-1/8 x 18-1/8 in. No Hole Fireclay Single Bowl Dual Mount Kitchen Sink in White
Derin 18-1/8 x 18-1/8 in. No Hole Fireclay Single Bowl Dual Mount Kitchen Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed from Grade A fireclay; extremely durable and able to resist temperatures up to 2700 degrees
- The single basin design maximizes the amount of usable space in the sink basin
- Outer Sink Dimensions (Length x Width x Height): 18-1/8" x 18-1/8" x 9"
- Installs in a drop in/top mount configuration; installs from the top into an existing cutout
- A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
- This sink has no faucet holes or deck; faucet will be installed directly onto the counter
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Basin Depth:
- 7-1/2 in
- Basin Length:
- 15 in
- Basin Width:
- 15 in
- Collection:
- Derin
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center
- Faucet Included:
- No
- Height:
- 9 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Square
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Fireclay
- Type:
- S435018
- WaterSense Labeled:
- No