32 x 19 in. Fireclay Single Bowl Drop-In and Undermount Kitchen Sink in White

You last purchased this on
 
Signature Hardware

Derin 32 x 19 in. Fireclay Single Bowl Drop-In and Undermount Kitchen Sink in White

This product requires certification to purchase.
You last purchased this on
 
Signature Hardware

Derin 32 x 19 in. Fireclay Single Bowl Drop-In and Undermount Kitchen Sink in White

  • Fast #
  • Part #MMRSH435024
  • Item #7894147
  • Manufacturer Part #435024
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Constructed from Grade A fireclay; extremely durable and able to resist temperatures up to 2700 degrees
  • The single basin design maximizes the amount of usable space in the sink basin
  • Outer Sink Dimensions (Length x Width x Height): 32" x 19" x 10"
  • Installs in an undermount configuration; adhering to the bottom of solid surface countertops for a truly seamless look
  • A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
  • This sink has no faucet holes or deck; faucet will be installed directly onto the counter
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Application:
Residential, Commercial
Basin Depth:
8-1/2 in
Basin Length:
28-3/4 in
Basin Width:
16 in
Collection:
Derin
Color Finish Category:
Whites
Color Finish Name:
White
Drain Diameter:
3-1/2 in
Drain Location:
Center
Faucet Included:
No
Height:
10 in
Length:
32 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Installation Type:
Drop-in
Sink Material:
Fireclay
WaterSense Labeled:
No
Weight:
67 lb
Width:
19 in