Basin Grid for Derin SHF1B19RDMWH
Derin Basin Grid for Derin SHF1B19RDMWH
Product Details
Product Details
- Constructed of stainless steel for reliability
- Coordinates with fireclay sinks
- Feet coated with protective rubber
- Provides added protection for optimal sink performance - protects both your dishes and your sink
Documents
Specifications
- Brand Model Compatibility:
- Derin SHF1B19RDMWH
- CARB OTC LEED Compliant:
- No
- Collection:
- Derin
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 19 in
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 14 in
- Material:
- Stainless Steel
- Product Type:
- Sink Grid
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Size:
- 19 in
- Width:
- 14 in