Drop-in Fireclay Bar Sink in Dark Grey
Derin Drop-in Fireclay Bar Sink in Dark Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smooth, ripple-resistant surface.
- If purchasing drain separately, it must be able to accommodate a sink drain thickness of 1".
- Made of solid, heavy-duty fireclay.
- All sink dimensions are ± 1/2".
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Basin Depth:
- 8-1/2 in
- Basin Length:
- 28-3/4 in
- Basin Width:
- 16 in
- Collection:
- Derin
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Depth:
- 8-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Fireclay
- WaterSense Labeled:
- No