Desborough 69 x 31-1/8 in. Freestanding Bathtub Center Drain in Gold Leaf with Brass Tones Trim

Part #SH445109  |  Item #8339911  |  Manufacturer Part #445109

$2,019.00 EACH
(Pricing is for Brass Tones)

Color Finish Category: Brass Tones

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 54" Dimensions: 54-1/4" L x 30" W x 24" H (± 1/2")
  • Water capacity: 29 gallons
  • Weight uncrated/crated: 240/310lbs.

Documents

Specifications

Application: Residential

Basin Depth: 14-1/2 in

Basin Length: 46 in

Basin Width: 19-1/2 in

Bathtub Shape: Oval

Bathtub Type: Soaker

CSA Certified: Yes

Capacity: 56 gal

Collection: Desborough

Color Finish: Gold Leaf

Color Finish Category: Brass Tones

Drain Included: Yes

Drain Location: Center

Faucet Included: No

Floor to Overflow Height: 14-1/2 in

Height: 27 in

Installation Type: Freestanding

Length: 69 in

Material: Acrylic

Number of Occupants: 1

Overall Height: 27 in

Overall Length: 69 in

Overall Width: 31-1/8 in

Overflow Included Yes or No: Yes

Size: 69 in x 31-1/8 in x 27 in

Weight: 112

Width: 31-1/8 in