69 x 31-1/8 in. Freestanding Bathtub Center Drain in Gold Leaf with Nickel Tones Trim
Desborough 69 x 31-1/8 in. Freestanding Bathtub Center Drain in Gold Leaf with Nickel Tones Trim
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
- Overflow not included.
- 63" Dimensions: 63" L x 28" W (front to back) x 28" H (± 1/2"). Water capacity without/with overflow: 43/36 gallons. Weight uncrated/crated: 90/189 lbs.
Specifications
- Application:
- Residential
- Basin Length:
- 46-1/16 in
- Basin Width:
- 20-1/16 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- Yes
- Capacity:
- 61 gal
- Collection:
- Desborough
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Gold Leaf
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Floor to Overflow Height:
- 14-9/16 in
- Height:
- 27 in
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 27 in
- Overall Length:
- 69 in
- Overall Width:
- 31-1/8 in
- Overflow Included:
- Yes
- Soaking Depth:
- 14-1/2 in
- Weight:
- 140 lb