This product requires certification to purchase.

14 in. Residential Dummy Door Strap in Black Powder Coat

You last purchased this on
 
Signature Hardware

Diamond Point 14 in. Residential Dummy Door Strap in Black Powder Coat

  • Fast #
  • Part #SH248740
  • Item #7693466
  • Manufacturer Part #248740
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Diamond Point 14 in. Residential Dummy Door Strap in Black Powder Coat

  • Fast #
  • Part #SH248740
  • Item #7693466
  • Manufacturer Part #248740
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Large: 14" L x 14" W.
  • For decorative purposes only.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Diamond Point
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Height:
14 in