29-7/8 in. Floor Mount Vanity
Dickson 29-7/8 in. Floor Mount Vanity
Product Details
Product Details
- Each stone top is carved from a single piece of stone and will feature natural variations.
- If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
- Porcelain sink has an overflow with an optional Chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Dickson
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Teak
- Depth:
- 20-7/8 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 33-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Quartz, Teak
- NSF Certified:
- No
- Number of Doors:
- 2
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Vanity Top Shape:
- Rectangle
- Width:
- 29-7/8 in