29-7/8 in. Floor Mount Vanity in Grey Wash

You last purchased this on
 
Signature Hardware

Dickson 29-7/8 in. Floor Mount Vanity in Grey Wash

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Dickson 29-7/8 in. Floor Mount Vanity in Grey Wash

  • Fast #
  • Part #SH463537
  • Item #9303753
  • Manufacturer Part #463537
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Wash Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Marble is sourced from Italy.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Porcelain sink has an overflow with an optional Chrome cover.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Dickson
Color Finish Category:
Greys
Color Finish Name:
Grey Wash
Depth:
20-7/8 in
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
GSA Approved:
No
Hardware Included:
No
Height:
33-3/8 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Marble, Teak
NSF Certified:
No
Number of Doors:
2
Origin:
Global
Vanity Top Shape:
Rectangle
Width:
29-7/8 in