29-7/8 in. Floor Mount Vanity in Grey Wash

Signature Hardware

Dickson 29-7/8 in. Floor Mount Vanity in Grey Wash

Brand image
Signature Hardware

Dickson 29-7/8 in. Floor Mount Vanity in Grey Wash

  • Part #SH466956
  • Item #9406583
  • Manufacturer Part #466956
5 out of 5 Customer Rating

$1.00
EACH
Color Finish Name: Grey Wash Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • See Installation Instructions for directions to attach the vanity top and sink.
  • Carrara Marble is sourced from Italy.
  • Porcelain sink has an overflow with optional Chrome cover.
  • ADA Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Dickson
Color Finish Category:
Greys
Color Finish Name:
Grey Wash
Depth:
20-7/8 in
Drain Location:
Rear
Drain Opening:
1-1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
33-3/8 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Marble, Teak
NSF Certified:
No
Number of Bowls:
1
Number of Doors:
2
Number of Holes:
No Hole
Number of Pieces:
3 Piece
Origin:
Global
Sink Bowl Size:
18-1/8 in x 12-3/4 in x 4-1/8 in
Size:
30 in
Vanity Top Shape:
Rectangle
Width:
29-7/8 in