This product requires certification to purchase.

6 in. Rectangular Adjustable Cabinet Pull in Satin Brass

Signature Hardware

Diehl 6 in. Rectangular Adjustable Cabinet Pull in Satin Brass

  • Fast #
  • Part #SH450381
  • Item #8226219
  • Manufacturer Part #450381
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

Diehl 6 in. Rectangular Adjustable Cabinet Pull in Satin Brass

  • Fast #
  • Part #SH450381
  • Item #8226219
  • Manufacturer Part #450381
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sold Individually.
  • Requires Certification
Dimensions & Measurements
Center to Center
6 in
Depth
1-1/4 in
Height
3/4 in
Width
6 in
Characteristics & Features
Collection
Diehl
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Hardware Type
Cabinet Pull
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm
Shape
Rectangular
Style
Modern
Warranty & Product Information
UPC
781889419694