This product requires certification to purchase.

6 in. Center-to-Center Cabinet Pull in Brushed Nickel

Signature Hardware

Dinan 6 in. Center-to-Center Cabinet Pull in Brushed Nickel

  • Fast #
  • Part #SH441636
  • Item #7801269
  • Manufacturer Part #441636
4 out of 5 Customer Rating
Brand image
Signature Hardware

Dinan 6 in. Center-to-Center Cabinet Pull in Brushed Nickel

  • Fast #
  • Part #SH441636
  • Item #7801269
  • Manufacturer Part #441636
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 6" Center overall dimensions: 6-3/4" W x 5/8" H x 1-1/4" D.
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
6 in
Depth
1-1/4 in
Height
5/8 in
Package Quantity
1
Width
6-3/4 in
Characteristics & Features
Collection
Dinan
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Hardware Type
Cabinet Pull
Material
Brass
Style
Traditional
Warranty & Product Information
UPC
781889558881