Diverter Tub Spout in Brushed Nickel
Diverter Tub Spout in Brushed Nickel
Product Details
Product Details
- 1/2" CTS Slip-fit connection.
- Lifetime limited warranty
- The Boca Raton Tub Spout with Diverter was designed with quality in mind.
- It is constructed of solid brass for premium durability.
- The smooth finish resists rust and corrosion, and the easy-pull diverter channels water between the spout and the shower head.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Signature Hardware
- Fits Model:
- Boca Raton®, Key West™
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- MA Approved:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Spout Reach:
- 5-7/16 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No