66 x 28-1/2 in. Freestanding Bathtub with Offset Drain in Stainless Steel with White
Dorset 66 x 28-1/2 in. Freestanding Bathtub with Offset Drain in Stainless Steel with White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 66 in x 28-1/2 in
- Tub is constructed from premium quality cast iron ensuring a lifetime of beauty and durability
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- Drain is located in offset center of bathtub
- Soaking Depth: 15-1/2 in (as measured to the overflow outlet or tub rim)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1-2018
- Basin Length:
- 43 in
- Basin Width:
- 16 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 46 gal
- Collection:
- Dorset
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 15-1/2 in
- Drain Included:
- No
- Drain Location:
- Side
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- No
- Height:
- 29-1/4 in
- Installation Type:
- Freestanding
- Material:
- Cast Iron
- Number of Occupants:
- 1
- Overall Length:
- 66 in
- Overall Width:
- 28-1/2 in
- Overflow Included:
- Yes
- Overflow Type:
- Round
- Soaking Depth:
- 15-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 485 lb