6 in. Bronze Door Knocker in Dark Bronze

You last purchased this on
 
Signature Hardware

Dragon 6 in. Bronze Door Knocker in Dark Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Dragon 6 in. Bronze Door Knocker in Dark Bronze

  • Fast #
  • Part #SH346442
  • Item #7614738
  • Manufacturer Part #346442
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Bronze Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes 2-1/4" mounting bolts.
  • Bolts can be cut down for installation.
  • Three bolt installation. Third bolt for strike plate is located 3-1/2" below lower bolt on door knocker.
  • Requires Certification

Documents


Specifications

Collection:
Dragon
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Depth:
1-1/2 in
Door Hardware Type:
Door Knocker
Handle Type:
Pull
Height:
8-3/4 in
Installation Type:
Door Mount
MA Approved -:
No
Material:
Bronze
Number of Handles:
Single Handle
Size:
6 in x 8-3/4 in
WaterSense Labeled:
No
Weight:
2.4 lb
Width:
6 in