6-1/8 in. Brass Door Knocker in Polished Brass

You last purchased this on
 
Signature Hardware

Dragonfly 6-1/8 in. Brass Door Knocker in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Dragonfly 6-1/8 in. Brass Door Knocker in Polished Brass

  • Fast #
  • Part #SH266273
  • Item #7743068
  • Manufacturer Part #266273
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Dragonfly
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
1-1/8 in
Door Hardware Type:
Door Knocker
Height:
5 in
Installation Type:
Door Mount
MA Approved -:
No
Material:
Brass
Size:
6-1/8 in x 5 in
WaterSense Labeled:
No
Width:
6-1/8 in