Shower System with Slide Bar and Hand Shower in Brushed Gold
Drea Shower System with Slide Bar and Hand Shower in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
This product includes
Signature Hardware 3/4 in. NPT Volume Control Valve
Part #SH6040
Signature Hardware 3/4 in. NPT Thermostatic Valve
Part #SH6006
Signature Hardware Wall Supply Elbow for Hand Shower in Brushed Gold
Part #SHWE2040BG
Signature Hardware 60 in. Hand Shower Hose in Brushed Gold
Part #SHH1010BG
Signature Hardware Single Function Showerhead in Brushed Gold
Part #SHRSB820RGBG
Signature Hardware 28 in. Shower Rail in Brushed Gold
Part #SHSB3040BG
- Thermostatic technology keeps shower temperature within 1 degree Celsius.
- Temperature outlet factory calibrated to 104 degrees Fahrenheit and can be easily adjusted up or down to user's comfort level.
- Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.
- Metal handles.
- Single function shower head (full spray) with easy-clean silicone nozzles.
- Single function hand shower.
- 60" - 72" stretchable metal shower hose.
- Adjustable angle for hand shower mount.
- Must be installed in accordance with provided installation instructions.
- Recommended valve installation depth 1-5/8" to 2-3/8"
Specifications
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Drea
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Hose Length:
- 60 in
- Number of Handles:
- Three Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov,N/A
- Shower Arm Reach:
- 12-3/8 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 4-5/8 in
- Trim Only:
- No
- Valve Trim Type:
- Transfer & Diverter, Thermostatic, Volume Control