This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Brushed Gold - Less Valve

Signature Hardware

Drea Single Handle Thermostatic Valve Trim in Brushed Gold - Less Valve

  • Fast #
  • Part #SHDR9009BG
  • Item #10845093
  • Manufacturer Part #498318
3.5 out of 5 Customer Rating
Brand image
Signature Hardware

Drea Single Handle Thermostatic Valve Trim in Brushed Gold - Less Valve

  • Fast #
  • Part #SHDR9009BG
  • Item #10845093
  • Manufacturer Part #498318
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Metal handle.
  • For proper installation, requires use of volume control valve and trim.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
6-11/16 in
Escutcheon Height
6-11/16 in
Escutcheon Width
13/16 in
Height
6-11/16 in
Width
13/16 in
Characteristics & Features
Collection
Drea
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Product Type
Valve Trim
UPC
781889999400