9 in. Hand Forged Iron Shelf Bracket in Black Powder Coat

You last purchased this on
 
Signature Hardware

Drop Coil 9 in. Hand Forged Iron Shelf Bracket in Black Powder Coat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Drop Coil 9 in. Hand Forged Iron Shelf Bracket in Black Powder Coat

  • Fast #
  • Part #SH247811
  • Item #7742024
  • Manufacturer Part #247811
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Powder Coat Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Optional suction cups are included to use with a glass shelf.
  • Weight capacity per pair is 125 pounds.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Capacity:
125 lbs
Collection:
Drop Coil
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Hardware Type:
Bracket
Height:
10 in
Length:
9 in
MA Approved -:
No
Material:
Hand Forged Iron
Product Type:
Shelf Bracket
Size:
1-1/2 in x 10 in
WaterSense Labeled:
No
Weight:
2.4 lb
Width:
1-1/2 in