Dulcet 5-1/4 in. Cast Iron Shelf Bracket in Black Powder Coat

Part #SH296667  |  Item #7741709  |  Manufacturer Part #SH296667

$10.95 EACH

Color/Finish: Black Powder Coat

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5-1/4" Bracket overall dimension: 5-1/4" L x 3-3/4" H x 1/2" W (shown). Weight capacity per pair is 40 pounds.
  • Weight capacity per pair is 40 pounds.
  • Each bracket is handcrafted and may vary slightly in shape and dimensions.

Documents

Specifications

Collection: Dulcet

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Hardware Type: Bracket

Height: 3-3/4 in

Length: 5-1/4 in

Material: Iron

Weight Capacity: 40

Width: 1/2 in