2-1/4 x 14 in. Residential Cast Iron Floor Register in Black Powder Coat
Durand 2-1/4 x 14 in. Residential Cast Iron Floor Register in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine the size of your register, measure the actual opening in the floor. Do not measure the overall size of the existing register.
- Covered under Signature Hardware's 10 year limited warranty
- Made of 8mm-thick cast iron
Documents
Specifications
- Application:
- Residential
- Collection:
- Durand
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Duct Size:
- 2-1/4 in x 14 in
- Length:
- 2-1/4 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Overall Length:
- 3-1/8 in
- Overall Width:
- 14-7/8 in
- Shape:
- Rectangular
- Style:
- Modern
- WaterSense Labeled:
- No
- Weight:
- 3 lb
- Width:
- 14 in