1 Robe Hook in Brushed Nickel

You last purchased this on
 
Signature Hardware

Edenton 1 Robe Hook in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Edenton 1 Robe Hook in Brushed Nickel

  • Fast #
  • Part #SHMLEDRHBN
  • Item #3411790
  • Manufacturer Part #446841
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes mounting hardware
  • All metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-1/4 in
Base Plate Width:
2-1/4 in
Collection:
Edenton
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-7/8 in
Height:
3 in
Installation Type:
Wall Mount
Length:
2-1/8 in
MA Approved -:
No
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
1
Overall Height:
3 in
Projection:
2-7/8 in
Style:
Modern
WaterSense Labeled:
No
Weight:
0.7 lb