Signature Hardware
Edenton Edenton Dual Function Thermostatic Valve Trim - 3/4" Valve Included
Part #SHK449160 | Item #8489847 | Manufacturer Part #SH449160
Type:
SHK449160Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
This product includes

Signature Hardware 3/4 in. NPT Thermostatic Valve
Part #: SH6006
Documents
Specifications
Application: Residential
Cartridge Type: Ceramic Disc
Collection: Edenton
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Escutcheon Height: 6-3/4 in
Escutcheon Width: 6-3/4 in
Faucet Connection Size: 3/4 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Valve Type: Thermostatic
Handle Material: Metal
Handle Type: Lever
Height: 6-3/4 in
Material: Brass
Number of Handles: Single Handle
Origin: Global
Product Type: Thermostatic Shower
Shape: Round
Spray Type: Full
Type: SHK449160
Valve Body Material: Brass
Valve Size: 3/4 in
Valve Trim Type: Thermostatic
Valve Type: Tub & Shower Thermostatic Valve
Width: 6-3/4 in
cUPC Certified: Yes
-
Starting at $79.00
-
Starting at $59.00
-
Starting at $89.00
-
Starting at $879.00
-
Starting at $328.00
-
Starting at $49.00
-
Starting at $368.00