One Handle Lever Floor Mount Filler in Brushed Nickel (Trim Only)
Edenton One Handle Lever Floor Mount Filler in Brushed Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
- Filler is freestanding, meaning it mounts directly to the floor and is independent from the tub and walls; this opens up endless possibilities for the space as it will coordinate with virtually any freestanding tub
- All valves are included with this model, no need to buy a separate rough-in to complete installation
- Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
- Installs into a single faucet hole
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.1-18
- Collection:
- Edenton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Height:
- 44-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Freestanding
- Faucet Type:
- Tub Filler
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Length:
- 58 in
- IAPMO Listed -:
- Yes
- Length:
- 8 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 40 in
- Spout Reach:
- 11 in
- Spout Type:
- Fixed
- Spray Type:
- Full Spray
- Trim Only:
- No
- Tub Spout Flow Rate:
- 8 gpm
- Tub Spout Reach:
- 11 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- Yes
- Width:
- 14-1/2 in