Single Handle Floor Mount Filler Set in Brushed Nickel - Valve Included

You last purchased this on
 
Signature Hardware

Edenton Single Handle Floor Mount Filler Set in Brushed Nickel - Valve Included

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Edenton Single Handle Floor Mount Filler Set in Brushed Nickel - Valve Included

  • Fast #
  • Part #SHK450540
  • Item #8489307
  • Manufacturer Part #SH450540
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details


Specifications

ADA Compliant:
Yes
Collection:
Edenton
Faucet Type:
Floor Mount Tub Filler with Handshower
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Single Handle
Spout Height:
40 in
Spout Type:
Fixed
Tub Spout Reach:
11 in
Type:
SHK450540
WaterSense Labeled:
Yes