Single Handle Single Function Bathtub & Shower Faucet in Chrome
Edenton Single Handle Single Function Bathtub & Shower Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
- One-piece cartridge design for ease of maintenance
- Back-to-back capability
- Tub spout diverter
- Adjustable temperature limit stop
- Cast bronze valve body
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Edenton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 6-1/8 in
- EPA Compliant:
- Yes
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Brass, Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Shower Arm Reach:
- 7 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Style:
- Contemporary
- Trim Only:
- No
- Tub Spout Reach:
- 5-9/16 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter
- WaterSense Labeled:
- Yes
- cUPC Certified:
- Yes