Edenton Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome

Part #SHWSCED100LCP  |  Item #5164991  |  Manufacturer Part #SHWSCED100LCP

$197.10 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Faucet is constructed of brass ensuring a lifetime of durability
  • Faucet utilizes ceramic disc valves for the most reliable drip-free performance on the market
  • Finished matched pop-up drain assembly included
  • Installs into a single faucet hole
  • Designed to accommodate mounting decks up to 2 in thick
  • Connects to water supply using a 1/2 in IPS connection
  • Conforms to the standards set out by the Americans with Disabilities Act (ADA)
  • WaterSense labeled; conserves water while continuing to deliver exceptional performance

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Vessel Filler

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Edenton

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 13 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Vessel Filler

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Length in : 2-7/8 in

Handle Material: Brass

Handle Type: Lever

Height: 13 in

Lead Law Compliant: Yes

Length: 2-3/8 in

Material: Brass

Maximum Deck Thickness: 2 in

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Product Type: Bathroom Faucet

Spout Height: 8-1/4 in

Spout Reach: 5-3/16 in

Spout Swivel: No

Spout Type: Non-Diverter

Trim Only: No

Type: SHWSCED100LCP

WaterSense Labeled: Yes

Weight: 4.69

Width: 6-7/8 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Signature Hardware Edenton Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome /$197.10