Signature Hardware

Edenton Single Lever Handle Valve Trim Only Kit in Brushed Nickel

Part #SHED8010BN  |  Manufacturer Part #SHED8010BN

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Factory installed backflow prevention check valve
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant
  • CUPC/IAPMO listed
  • Lifetime limited warranty
  • Optional Rough-in Valve is a pressure balance valve with integral stops, one-piece cartridge design for ease of maintenance, back-to-back capability, ceramic disc valve cartridge, cast bronze valve body, adjustable temperature limit stop, quick remove plaster guard, and easy mounting brackets

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.134

Application: Residential

Cartridge Type: Ceramic Disc

Collection: Edenton

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 6-3/4 in

Escutcheon Width: 6-3/4 in

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Pressure Balancing

Handle Material: Metal

Handle Type: Lever

Height: 6-3/4 in

IAPMO Listed: Yes

Installation Type: Wall Mount

MA Approved: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Origin: Global

Product Type: Pressure Balance Shower

Shape: Round

Spray Type: Full

Trim Only: Yes

Type: Pressure Balance Shower

Valve Body Material: Bronze

Valve Size: 1/2 in

Valve Trim Type: Pressure Balancing

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-3/4 in

cUPC Certified: Yes