Single Handle Volume Control Valve Trim Set in Brushed Nickel - 1/2 in. Valve Included
Edenton Single Handle Volume Control Valve Trim Set in Brushed Nickel - 1/2 in. Valve Included
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware 1/2 in. NPT Volume Control Valve
Part #SH6020
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Edenton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 4-3/8 in
- Escutcheon Width:
- 4-3/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Tub & Shower Volume Control Valve
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-3/8 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Volume Control
- Shape:
- Round
- Spray Type:
- Full
- Type:
- SHK449142
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Volume Control
- Valve Type:
- Tub & Shower Volume Control Valve
- Width:
- 4-3/8 in
- cUPC Certified:
- Yes