B2B Hidden;B2C Hidden
Edenton B2B Hidden;B2C Hidden
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Edenton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Brass
- Number of Handles:
- Two Handle
- Origin:
- Global
- Product Type:
- Thermostatic and Volume Control Shower
- Shape:
- Round
- Spray Type:
- Full
- Type:
- SHK449177
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Tub & Shower Thermostatic Valve
- cUPC Certified:
- Yes